Occupancy Sensor, Ceiling Mount

Item #: 0601228

Cat #: CM PDT 10

UPC: 745975808243

$ 154.41 EA
Company wide:
32 in stock
Occupancy Sensor, Ceiling Mount, Dual Technology (PIR/Microphonics), Large Motion, 360° Coverage, Color: White

Overview

Occupancy Sensor, Ceiling Mount, Dual Technology (PIR/Microphonics), Large Motion, 360° Coverage, Color: White

Ceiling mount, low voltage, Dual Technology, Low Mount 360deg, SKU - 184CGY

Also known as: 745975808243, CM PDT 10, SESCMPDT10

Specifications

Diameter: 4.550 in
Angle: 360°
Diameter: 4.550 in
Angle: 360°