2' x 2' Parabolic, 2-Lamp

Item #: 0601043

Cat #: 2EP3MX-2U6T8-S33I-UNV-EB81-U

UPC: 662401788811

$ 130.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Surface Parabolic, Dimensions: 2x2', 2 Lamp, 31W, 9 Cell, 3" Louver, T8, Semi Specular/Low Iridescent Haze, Electronic Ballast

Overview

Surface Parabolic, Dimensions: 2x2', 2 Lamp, 31W, 9 Cell, 3" Louver, T8, Semi Specular/Low Iridescent Haze, Electronic Ballast
Also known as: 662401788811, 2EP3MX-2U6T8-S33I-UNV-EB81-U, MET2EP3MX2U6T8S33, eggcrate

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Wattage: 31
Length: 2 ft
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 31
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 2 ft