SGL GANG PLATE W/1.562 IN. OPNG

Item #: 0601037

Cat #: FIFP-1.562

UPC: 786564511854

$ 17.38 EA
Company wide:
0 in stock

Overview

Single-gang with one 1.562" (39.7mm) receptacle opening.
Also known as: 786564511854, FIFP-1.562, WMDFIFP1562

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum