Automatic Control Switch 120 - 277V, Ivory

Item #: 0600979

Cat #: AS-100-I

UPC: 754182913947

Call for price
Company wide:
0 in stock
Documents & Guides
The InteliSwitch« AS-100 Automatic Control Switch operates as both a manual and automatic control device. (ivory)

Overview

The InteliSwitch« AS-100 Automatic Control Switch operates as both a manual and automatic control device. (ivory)

The InteliSwitch® AS-100 Automatic Control Switch operates as both a manual and automatic control device. Manually, it allows users to control loads on/off. Automatically, it receives signals to turn lighting on or off from lighting control panels or other lighting control systems.

Also known as: 754182913947, AS-100-I, WATAS100I

Specifications

Type: Switch, Automatic Control
Material: Plastic
Color: Ivory
Volts AC Range: 120 - 277
Type: Switch, Automatic Control
Color: Ivory
Material: Plastic
Volts AC Range: 120 - 277