Service Box Fitting, Type: Communication Jack, Metallic

Item #: 0600949

Cat #: 525RT

UPC: 786564015062

$ 100.14 EA
Company wide:
0 in stock
Service Box Plate, Metallic, Type: Communication Jack (One Side)

Overview

Service Box Plate, Metallic, Type: Communication Jack (One Side)

Includes faceplate with opening one side. Ortronics Series II and TracJack adapters included. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.

Also known as: 786564015062, 525RT, WMD525RT

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum