8 AWG THW Stranded Copper, White, 2500'

Item #: 0600877

Cat #: 8THWCSTRWHIX2500

UPC:

Company wide:
0 in stock
Documents & Guides
8THWCSTRWHIX2500

Overview

8THWCSTRWHIX2500
Also known as: 8THWCSTRWHIX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded