2" PVC Sweep

Item #: 0600750
Cat #: 2P45X36WBE
UPC: 088700015531
$ 45.13 EA
Company wide:
32 in stock
2" Diameter, 45° Sweep, 36" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.

Overview

2" Diameter, 45° Sweep, 36" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.
Also known as: 088700015531, 2P45X36WBE

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 36 in
Color: Gray
Diameter: 2 in
Sweep Radius: 36 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)