Service Post Connector, Two Conductor, 10 - 4 AWG, Bronze

Item #: 0600701

Cat #: SCS2A1

UPC: 785037596268

$ 39.77 EA
Company wide:
0 in stock
Documents & Guides
Service Post Connector, Two Conductor, 10 - 4 AWG, Bronze

Overview

Service Post Connector, Two Conductor, 10 - 4 AWG, Bronze

Manufactured from high copper content wrought alloy for maximum conductivity, designed to ground two cables to steel structures, bus bars, or transformers, true hex design for body and nut simplifies installation with standard socket, box, or open-end wrenches.

Also known as: 785037596268, SCS2A1, PENSCS2A1

Specifications

Material: Bronze
Allowable Gauge Range: 10 - 4
Material: Bronze
Allowable Gauge Range: 10 - 4