Elastomeric Sealant 20oz sausage tube

Item #: 0600698

Cat #: ES120

UPC: 730573081037

$ 26.74 EA
Company wide:
0 in stock
Series ES Elastomeric Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)

Overview

Series ES Elastomeric Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)
Also known as: 730573081037, ES120, STIES120

Specifications

Size: 20 oz
Color: Light Blue
Size: 20 oz
Color: Light Blue