Atkore PS-150-20-PG

Item #: 0600673

Cat #: P5500 20PGPSQ

UPC: 702316515222

Company wide:
0 in stock
Documents & Guides
PST PS 150 20 PG 1-5/8 X 2-7/16 X 20' PGAL

Overview

PST PS 150 20 PG 1-5/8 X 2-7/16 X 20' PGAL
Also known as: 702316515222, P5500 20PGPSQ, PSTP550020PGPSQ

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in