Transformer, 15KVA, 1P, 240 x 480V - 120/240V, Encapsulated

Item #: 0600672

Cat #: SE2N15F

UPC:

Company wide:
0 in stock
Documents & Guides
15 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R

Overview

15 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R
Also known as: SE2N15F, FPESE2N15F

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 15kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480