Ductile Iron Bender 74-006, 1-1/4" w/Handle

Item #: 0600440

Cat #: 74-034

UPC: 783250740345

$ 319.68 EA
Company wide:
8 in stock
Documents & Guides
Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 IN EMT, 1 IN Rigid And 1 IN IMC, Includes: 74-021 Handle, Warranty: Lifetime Guarantee

Overview

Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 IN EMT, 1 IN Rigid And 1 IN IMC, Includes: 74-021 Handle, Warranty: Lifetime Guarantee

Ductile iron material is stronger than malleable iron or aluminum.


Also known as: 783250740345, 74-034, IDE74034

Specifications

Diameter: 1 1/4 in
Type: Hand Bender, Bender
Diameter: 1 1/4 in
Type: Hand Bender, Bender