2-Piece Cable Tie / Fir Tree Mount, 8"

Item #: 0600429

Cat #: 111-85871

UPC: 089306270560

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 8.0"L, .26"–.28" Mounting Hole Diameter, PA66HS, Black

Overview

2-Piece Cable Tie/Fir Tree Mount, 8.0"L, .26"–.28" Mounting Hole Diameter, PA66HS, Black
Also known as: 089306270560, 111-85871, TYN11185871

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in