Heater Interior, 500W 120V, White Grill, w/stat

Item #: 0600361

Cat #: 165FT

UPC: 026715030354

Company wide:
0 in stock
Documents & Guides
Broan® Project Finish Kit, Factory wired at 500W, at 240V AC, it can be easily converted to 500W at 120V AC, w/ Built-In Thermostat, White grill. Finish kits are sold in single-pack quantities and are used in conjunction with a 171H Rough-In Housing Kit - sold separately.

Overview

Broan® Project Finish Kit, Factory wired at 500W, at 240V AC, it can be easily converted to 500W at 120V AC, w/ Built-In Thermostat, White grill. Finish kits are sold in single-pack quantities and are used in conjunction with a 171H Rough-In Housing Kit - sold separately.
Also known as: 026715030354, 165FT, BRN165FT

Specifications

Wattage: 500
Color: White
Volts AC: 240
Material: Steel
Mounting: Wall
Wattage: 500
Volts AC: 240
Mounting: Wall
Color: White
Material: Steel