Metal Halide Lamp, Pulse Start, ED17, 70W, Clear

Item #: 0600330

Cat #: MH70WUPS

UPC: 090444781382

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, 70 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E

Overview

Metal Halide Lamp, Pulse Start, 70 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E
Also known as: 090444781382, MH70WUPS, VENMH70WUPS

Specifications

Type: Pulse Start
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
ANSI Code: M98/E
Lumens: 5600
Light Technology: HID
Type: Pulse Start
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
ANSI Code: M98/E
Light Technology: HID
Wattage: 70
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Lumens: 5600