3/4 FORM 7 X FITTING

Item #: 0600191

Cat #: PRX27

UPC: 784011204465

$ 193.75 EA
Company wide:
0 in stock
Documents & Guides
Plasti-Bond conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures etc. Electrical continuity of the conduit system is maintained across assembled joints.

Overview

Plasti-Bond conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures etc. Electrical continuity of the conduit system is maintained across assembled joints.

PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204465, PRX27, RRYPRX27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Family / Style: Form 7