2-1/2 Cover & Gasket Mogul

Item #: 0600130

Cat #: BKGL250M

UPC: 781381517072

$ 453.71 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Mogul, Size: 2-1/2", Material: Malleable Iron.

Overview

Conduit Body Cover, Type: Mogul, Size: 2-1/2", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381517072, BKGL250M, APPBKGL250M

Specifications

Material: Malleable Iron
Hub Diameter: 2 1/2 in
Material: Malleable Iron
Hub Diameter: 2 1/2 in