Transformer, Dry Type, 30KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0600043

Cat #: T3793123S

UPC: 047503183007

$ 9838.14 EA
Company wide:
0 in stock
Transformer, Dry Type, 30 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 30 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503183007, T3793123S, ACMT3793123S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 30kVA