TPI 6715059 3000W Quartz Tube 277V

Item #: 0600000

Cat #: 6715059

UPC: 686334441940

$ 209.11 EA
Company wide:
0 in stock
TPI 6715059 3000W QUARTZ TUBE 277V

Overview

TPI 6715059 3000W QUARTZ TUBE 277V
Also known as: 686334441940, 6715059, TPI6715059

Specifications

Size: 5/8 in
Standards: California Proposition 65
Size: 5/8 in
Standards: California Proposition 65