Fender Washers, 3/8 x 2", Zinc Plated

Item #: 0599983

Cat #: FENW382

UPC: 781002155317

$ 0.67 EA
Company wide:
0 in stock
Fender Washers, 3/8 x 2 Inch, Zinc Plated

Overview

Fender Washers, 3/8 x 2 Inch, Zinc Plated

Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002155317, FENW382, DOTFENW382

Specifications

Length: 2 in
Diameter: 3/8 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 3/8 in