3" PVC 45° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 0599981

Cat #: 3P45X36WBE

UPC: 088700015579

$ 56.52 EA
Company wide:
17 in stock
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Schedule 40 90-Degree Special Radius Belled End Elbows are used to change the direction of a conduit run by 90 degrees when special radiuses are needed.

Also known as: 088700015579, 3P45X36WBE

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in