Series C Motor Circuit Protector

Item #: 0599938

Cat #: HMCP007C0CA02

UPC: 786679247884

$ 2017.25 EA
Company wide:
0 in stock
Series C Motor Circuit ProtectorSeries C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip

Overview

Series C Motor Circuit ProtectorSeries C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip
Also known as: 786679247884, HMCP007C0CA02, CUTHMCP007C0CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7