Br Plug-on Circuit Breaker

Item #: 0599886

Cat #: BR12010CP

UPC: 782114860724

Company wide:
0 in stock
Br Plug-on Circuit Breaker, 1-pole, 10 Kaic, 20 Amp, Wire Size #14-4, 120/240 Vac, Contractor 10 Pack

Overview

Br Plug-on Circuit Breaker, 1-pole, 10 Kaic, 20 Amp, Wire Size #14-4, 120/240 Vac, Contractor 10 Pack
Also known as: 782114860724, BR12010CP, CUTBR12010CP

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR