Appliance Switch, DPDT, Maintained

Item #: 0599856

Cat #: 77060RQ

UPC: 662381770608

$ 48.51 EA
Company wide:
16 in stock
Documents & Guides
Appliance Switch, Rocker Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 20 Amp @ 125V AC or 15 Amp @ 250V AC. Color: Black. Connection Type: 1/4" Quick Connect Terminals.

Overview

Appliance Switch, Rocker Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 20 Amp @ 125V AC or 15 Amp @ 250V AC. Color: Black. Connection Type: 1/4" Quick Connect Terminals.
Also known as: 662381770608, 77060RQ, NSI77060RQ, maintained contact, maintained, rocker switch

Specifications

Type: DPDT, Maintained, Rocker Switch
Poles: 2
Volts AC: 120, 240
Color: Black
Amps: 20, 15
Material: Plastic
Type: DPDT, Maintained, Rocker Switch
Volts AC: 120, 240
Amps: 20, 15
Poles: 2
Color: Black
Material: Plastic