Liquid Tight Connector, 1" Diameter, Non-Metallic

Item #: 0599835

Cat #: LT10

UPC: 018997321022

$ 11.37 EA
Company wide:
0 in stock
Liquid Tight Connector, 1" Diameter, Non-Metallic, For Use With Type B Only Push-On Connector.

Overview

Liquid Tight Connector, 1" Diameter, Non-Metallic, For Use With Type B Only Push-On Connector.

Save time and money with Arlington’s SNAP2It Fittings! They offer the fastest, easiest installation on liquid-tight conduit. PUT YOUR TOOLS AWAY! To install these connectors, simply PUSH ON to conduit. That’s it! You’ll get a super-secure, liquid-tight seal. Plus, they ship fully assembled – no disassembly required. Removable and reusable too!

Also known as: 018997321022, LT10, ARLLT10

Specifications

Diameter: 2 in
Diameter: 2 in