Triple-Deck Terminal Block, Type: D4/6.t1

Item #: 0599627

Cat #: 0199 219.03

UPC: 662019965376

$ 15.21 EA
Company wide:
0 in stock
Documents & Guides
Triple-Deck Terminal Block. Compression Clamp. Type: D4/6.t1. Color: Black VO. 300V/20A. Size: 10 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Triple-Deck Terminal Block. Compression Clamp. Type: D4/6.t1. Color: Black VO. 300V/20A. Size: 10 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 662019965376, 0199 219.03, ENT1SNA199219R0300

Specifications

Type: Terminal Block, Triple Decker, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12 AWG
Color: Black
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Triple Decker, Feed Through, Screw Clamp
Gauge: 12 AWG
Amps: 20
Mounting: DIN Rail
Color: Black
Family / Style: Entrelec