Floodzilla Slipfitter

Item #: 0599573

Cat #: FZH400SFPSQ

UPC: 019813178448

Call for price
Company wide:
0 in stock
Documents & Guides
Floodzilla SlipfitterFloodzilla 400w Mh Hpf Pulse Start+lamp Slipfitter Bz

Overview

Floodzilla SlipfitterFloodzilla 400w Mh Hpf Pulse Start+lamp Slipfitter Bz
Also known as: 019813178448, FZH400SFPSQ, RABFZH400SFPSQ

Specifications

Wattage: 400
Material: Bronze, Aluminum
Type: Flood
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 400
Type: Flood
Volts AC Range: 120 - 277
Material: Bronze, Aluminum
Color: Bronze