Splice Kit, 8 to 2 AWG

Item #: 0599377

Cat #: CMTK-12V

UPC:

Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Termination Type, Conductor Range: 8 AWG - 2 AWG. For use in Single Hole, V-Stub, Standard and Long Barrel Compression Lug 600V Motor Applications.

Overview

Splice Kit, Motor Lead Termination Type, Conductor Range: 8 AWG - 2 AWG. For use in Single Hole, V-Stub, Standard and Long Barrel Compression Lug 600V Motor Applications.
Also known as: CMTK-12V, CANCMTK12V

Specifications

Volts AC: 600
Allowable Gauge Range: 8 - 2
Volts AC: 600
Allowable Gauge Range: 8 - 2