A200 M1CB

Item #: 0599329

Cat #: A200M1CB

UPC: 786678231174

$ 1893.79 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 200-208V/60 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series

Overview

Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 200-208V/60 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series

Fill

Also known as: 786678231174, A200M1CB, CUTA200M1CB

Specifications

Poles: 3
Type: NEMA, Starter
Size: 1
Mounting: Surface
Poles: 3
Size: 1
Type: NEMA, Starter
Mounting: Surface