Dark Red Moldable Fire Barrier Putty Stick, 1.45 x 6"

Item #: 0599147

Cat #: PUTTYSTK R

UPC: 051115165610

$ 42.12 EA
Company wide:
204 in stock
Fire Barrier Putty Stick, Intumescent, Dimensions: 1.5" x 6", Protection: Up to 4 Hours, Color: Dark Red.

Overview

Fire Barrier Putty Stick, Intumescent, Dimensions: 1.5" x 6", Protection: Up to 4 Hours, Color: Dark Red.

3M™ Fire Barrier Moldable Putty Stix MP+ is a one-part, re-enterable, intumescent putty that can be easily formed to firestop through penetrations and blank openings in fire-rated assemblies. We formulated this dark red, easily moldable putty stick to provide up to 4 hours of fire protection. These putty stix also produce a draft and cold smoke seal and help reduce noise transfer.

Also known as: 051115165610, PUTTYSTK R, MMMMP+STIX

Specifications

Type: Fire Stop, Putty
Color: Red
Length: 6 in
Width: 1.500 in
Type: Fire Stop, Putty
Length: 6 in
Color: Red
Width: 1.500 in