Photoelectric Sensor, Mounting Bracket, Ball Swivel, 30mm Hole

Item #: 0599123

Cat #: 6150E-6503

UPC: 782116113156

$ 56.90 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Mounting Bracket, Right Angle, Ball Swivel, 30mm Hole, 360D Rotation, Enhanced 50 Series

Overview

Photoelectric Sensor, Mounting Bracket, Right Angle, Ball Swivel, 30mm Hole, 360D Rotation, Enhanced 50 Series

Eaton photoelectric sensors use light to detect the presence or absence of an object. The main advantages of photoelectric sensors are noncontact sensing of objects and greatly extended sensing ranges. 

Also known as: 782116113156, 6150E-6503, CUT6150E6503

Specifications

Size: 30 mm
Type: Accessory, Mounting Bracket, Swivel, Photoelectric Sensor
Mounting: Surface
Material: Plastic
Size: 30 mm
Mounting: Surface
Type: Accessory, Mounting Bracket, Swivel, Photoelectric Sensor
Material: Plastic