Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1.5 A, 2

Item #: 0598954

Cat #: GMA-1.5-R

UPC: 051712647816

$ 1.94 EA
Company wide:
0 in stock
Documents & Guides
Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1.5 A, 250 V, 100 A, 10 kA, Cylindrical Body

Overview

Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1.5 A, 250 V, 100 A, 10 kA, Cylindrical Body

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647816, GMA-1.5-R, BUSGMA1.5

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 1.500
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 1.500
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA