Water Pump Pressure Switch, 40-60 PSI

Item #: 0598909

Cat #: CHWPS4060D

UPC: 782116159222

$ 48.09 EA
Company wide:
26 in stock
Water Pump Pressure Switch. 40 - 60 PSI. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Overview

Water Pump Pressure Switch. 40 - 60 PSI. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782116159222, CHWPS4060D, CUTCHWPS4060D

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Type: Pressure Switch
IP/NEMA Rating: NEMA 1