
Enclosure, Type 4X, Hinged, 36" x 30" x 10", Stainless Steel
Item #: 0598817
Cat #: CSD363010SS
UPC: 783510128739
$ 4418.25 EA
Company wide:
1
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 36.00x30.00x10.00, Material/Finish: SS Type 304.
Overview
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 36.00x30.00x10.00, Material/Finish: SS Type 304.
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 36.00x30.00x10.00, Material/Finish: SS Type 304.
Also known as: 783510128739, CSD363010SS, HOFCSD363010SS
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 30 in |
| Depth: | 10 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Height: | 36 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 10 in |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Width: | 30 in |
| Mounting: | Surface |
| Height: | 36 in |