Tube Cutter, 1/8" - 1-1/8"

Item #: 0598790

Cat #: 21011TC138

UPC: 082472210118

$ 76.85 EA
Company wide:
7 in stock
Documents & Guides
Cutter; Tubing; Cutting Size: 1/8 1-3/8 In Tube Diameter; Number Of Wheels: 2

Overview

Cutter; Tubing; Cutting Size: 1/8 1-3/8 In Tube Diameter; Number Of Wheels: 2

WON′T WALK WHILE CUTTING

Four roller tracking system keeps tube from threading


PROFESSIONAL DEBURRING

Cleanly and easily deburr pipes with the replaceable machinist′s reamer


WILL NOT DAMAGE CUTTING WHEELS

Full-stop feed system prevents wheels and rollers from coming into contact


EASY TO USE

Change out wheels quickly & easily


CONVENIENT STORAGE

Store an extra cutting wheel in the handle

Also known as: 082472210118, 21011TC138, LNX21011TC138

Specifications

Diameter: 3/4 in, 1 1/8 in, 1/2 in, 1 in, 1/4 in, 1/8 in
Type: Tube Cutter
Diameter: 3/4 in, 1 1/8 in, 1/2 in, 1 in, 1/4 in, 1/8 in
Type: Tube Cutter