
$ 29.48 EA
Company wide:
18
in stock
Documents & Guides
Knife; Quick Change Retractable; Number Of Blades: 5; Material: Titaniumcoated Nose, Titanium Edge; Color: Gold
Overview
Knife; Quick Change Retractable; Number Of Blades: 5; Material: Titaniumcoated Nose, Titanium Edge; Color: Gold
EXTREMELY DURABLE STAINLESS STEEL NOSE
One piece titanium coated nose resists wear and eliminates spreading
LONGEST LASTING UTILITY BLADES
Three shatterproof titanium edge blades included
EASY BLADE CHANGE
Quick blade release allows rotation or changing of blade without opening handle
INTERNAL BLADE STORAGE
Retractable knife stores up to five blades
Fixed knife stores up to ten blades
NO TOOL NEEDED TO OPEN
Also known as: 082472203530, 20353SSRK1, LNX20353SSRK1
Specifications
| Type: | Utility Knife |
| Color: | Gold |
| Type: | Utility Knife |
| Color: | Gold |