2
more

Pressure Switch, Water or Air, 575VAC, 145-175PSI, 300 Max PSI
Item #: 0598728
Cat #: 9013GHG2J63
UPC: 785901559702
Call for price
Company wide:
0
in stock
Documents & Guides
Pressure Switch, Water or Air, 575 Volt AC, Operating 145 - 175 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole
Overview
Pressure Switch, Water or Air, 575 Volt AC, Operating 145 - 175 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole
Also known as: 785901559702, 9013GHG2J63, TEL9013GHG2J63
Specifications
| Type: | Pressure Switch, DPST, Water/Air, Electromechanical |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 4 |
| Mounting: | Conduit |
| Volts AC: | 575 |
| Standards: | California Proposition 65 |
| Range: | 145 - 175 PSI, 20 - 40 PSI, 300 PSI |
| Type: | Pressure Switch, DPST, Water/Air, Electromechanical |
| Poles: | 4 |
| Volts AC: | 575 |
| Range: | 145 - 175 PSI, 20 - 40 PSI, 300 PSI |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Conduit |
| Standards: | California Proposition 65 |