Led Light Module

Item #: 0598691

Cat #: E26BRV4

UPC: 782114119952

Company wide:
0 in stock
Documents & Guides
Led Light Module, Red Lens, Steady, 120 Vac

Overview

Led Light Module, Red Lens, Steady, 120 Vac
Also known as: 782114119952, E26BRV4, CUTE26BRV4

Specifications

Color: Red
Volts AC: 120
Light Technology: LED
Color: Red
Light Technology: LED
Volts AC: 120