Unilet 1 Flange

Item #: 0598355

Cat #: GRFT100A

UPC: 781381621878

$ 182.05 EA
Company wide:
0 in stock
Documents & Guides
Appleton Grft100a J-box

Overview

Appleton Grft100a J-box
Also known as: 781381621878, GRFT100A, APPGRFT100A

Specifications

Diameter: 1 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 1 1/2 in
Diameter: 1 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1 1/2 in