Old Work Box, 2-Gang, Cut-in, Dual Voltage

Item #: 0598334

Cat #: LVDR2

UPC: 018997010001

$ 8.93 EA
Company wide:
219 in stock
Documents & Guides
Old Work Box, 2-Gang, Cut-in, Dual Voltage Box, Non-Metallic. Cubic Inches: 17".

Overview

Old Work Box, 2-Gang, Cut-in, Dual Voltage Box, Non-Metallic. Cubic Inches: 17".

Installing power and low voltage boxes? Try Arlington’s nonmetallic Combination Boxes. LVD2 is the best way to install power and phone/cable outlets together, in one neat location in new construction. Why accept this... when you can have a neat installation, like this. Just nail the LVD2 to a wood stud, or screw onto metal studs. Installation is fast and easy! The low voltage side, for low voltage/Class 2 wiring includes combo 1/2" and 3/4" KOs for raceway. LVD2 protects cable from damage – and it’s the sturdiest box of its kind.

Also known as: 018997010001, LVDR2, ARLLVDR2

Specifications

Depth: 3 in
Gangs: 2
Color: Black
Material: Plastic
Mounting: Nail On
Cubic Inches: 17 in³
Depth: 3 in
Color: Black
Mounting: Nail On
Gangs: 2
Material: Plastic
Cubic Inches: 17 in³