Breaker, 20A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On, Solenoid

Item #: 0598281

Cat #: BABRSP1020

UPC: 782116062546

$ 800.65 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120 Volt AC, Remote, Solenoid Operated, with Indicator

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120 Volt AC, Remote, Solenoid Operated, with Indicator

Type BAB Remotely Operated Bolt-on Circuit Breaker, 20A, Single-pole, 120V, Status switch

Also known as: 782116062546, BABRSP1020, CUTBABRSP1020

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On