Liquidtight Connector, 90°, 1", Type Snap-On, Non-Metallic

Item #: 0598241

Cat #: NMLT9010

UPC: 018997541048

$ 14.44 EA
Company wide:
161 in stock
Liquidtight Connector, 90 Degree, 1 Inch Diameter, UV Rated Plastic, Sealing Ring, Non-Metallic

Overview

Liquidtight Connector, 90 Degree, 1 Inch Diameter, UV Rated Plastic, Sealing Ring, Non-Metallic

Save time and money with Arlington’s SNAP2It Fittings! They offer the fastest, easiest installation on liquid-tight conduit. PUT YOUR TOOLS AWAY! To install these connectors, simply PUSH ON to conduit. That’s it! You’ll get a super-secure, liquid-tight seal. Plus, they ship fully assembled – no disassembly required. Removable and reusable too!

Also known as: 018997541048, NMLT9010, ARLNMLT9010

Specifications

Diameter: 1 in
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic