Liquidtight Connector, 1", Type: Snap-On, Non-Metallic

Item #: 0598239

Cat #: NMLT10

UPC: 018997541024

$ 6.26 EA
Company wide:
380 in stock
Documents & Guides
1 inch, Snap-2-It - Quick Connect NM Liquidtight Connector

Overview

1 inch, Snap-2-It - Quick Connect NM Liquidtight Connector

Save time and money with Arlington’s SNAP2It Fittings! They offer the fastest, easiest installation on liquid-tight conduit. PUT YOUR TOOLS AWAY! To install these connectors, simply PUSH ON to conduit. That’s it! You’ll get a super-secure, liquid-tight seal. Plus, they ship fully assembled – no disassembly required. Removable and reusable too!

Also known as: 018997541024, NMLT10, ARLNMLT10

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic