2 Fm7 Body

Item #: 0598182

Cat #: APPL67

UPC: 781381506670

$ 138.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Appl67 2" L Cond Body

Overview

Appl67 2" L Cond Body

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506670, APPL67

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in