
$ 1221.17 EA
Company wide:
0
in stock
Documents & Guides
Definite Purpose Contactor, 3-pole, 75 Amp, Lug Terminals, 24 Vac
Overview
Definite Purpose Contactor, 3-pole, 75 Amp, Lug Terminals, 24 Vac
Also known as: 782114117477, C25FNF375T, CUTC25FNF375T
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 75 |
| Volts AC Control: | 24 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Phase: | 3 |
| Amps: | 75 |
| Mounting: | Surface |
| Poles: | 3 |
| Volts AC Control: | 24 |
| Volts AC: | 600 |