15A Commercial Grade Surge Protected Decora Receptacle, 5-15R, White

Item #: 0598122

Cat #: 7280-W

UPC: 078477102213

$ 64.26 EA
Company wide:
0 in stock
Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - White

Overview

Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - White

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Also known as: 078477102213, 7280-W, LEV7280W

Specifications

Material: Polycarbonate, Nylon
Amps: 15
Color: White
NEMA Configuration: 5-15R
Material: Polycarbonate, Nylon
Color: White
Amps: 15
NEMA Configuration: 5-15R