ENT Outlet Box, 2 Gang, Depth 3.450", PVC

Item #: 0598094

Cat #: A238

UPC: 034481184157

$ 12.69 EA
Company wide:
20 in stock
Documents & Guides
Two Gang Outlet Box, Volume 38 Cubic Inches, Length 3.844 Inches, Width 3.53 Inches, Depth 3.45 Inches, Number of Knockout 5, Knockout Size 1/2 Inch, 3/4 Inch, and 1 Inch, Color Blue, Material PVC

Overview

Two Gang Outlet Box, Volume 38 Cubic Inches, Length 3.844 Inches, Width 3.53 Inches, Depth 3.45 Inches, Number of Knockout 5, Knockout Size 1/2 Inch, 3/4 Inch, and 1 Inch, Color Blue, Material PVC

Provide the largest capacity available in the market today

Also known as: 034481184157, A238, CARA238

Specifications

Color: Blue
Gangs: 2
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 38 in³
Color: Blue
Mounting: Bracket, Screw On, Nail On
Gangs: 2
Cubic Inches: 38 in³