
Round Duplex Receptacle Cover, 5-1/2" Diameter, Aluminum
Item #: 0598092
Cat #: 895TCAL
UPC: 786564017257
$ 121.78 EA
Company wide:
32
in stock
Documents & Guides
5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brushed Aluminum. For use in Carpet Applications.
Overview
5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brushed Aluminum. For use in Carpet Applications.
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Also known as: 786564017257, 895TCAL, WMD895TCAL
Specifications
| Gangs: | 1 |
| Material: | Aluminum |
| Gangs: | 1 |
| Material: | Aluminum |