1 Gang Ent Outlet Box

Item #: 0598091

Cat #: A122

UPC: 034481184140

$ 9.78 EA
Company wide:
26 in stock
Documents & Guides
Carlon 1 Gang Ent Box

Overview

Carlon 1 Gang Ent Box

Manufactured out of a highly engineered thermoplastic material to provide extra strength and durability.

Also known as: 034481184140, A122, CARA122

Specifications

Width: 2 in
Color: Blue
Depth: 3 in
Height: 4 in
Material: Thermoplastic
Gangs: 1
Cubic Inches: 22 in³
Width: 2 in
Depth: 3 in
Material: Thermoplastic
Cubic Inches: 22 in³
Color: Blue
Height: 4 in
Gangs: 1