Rectangular Pull Box, Green

Item #: 0598084

Cat #: 13241011

UPC: 800246038719

$ 399.95 EA
Company wide:
14 in stock
Documents & Guides
Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 24" x 15", Lid Marked "Electric", Color: Green, Includes Penta Bolts

Overview

Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 24" x 15", Lid Marked "Electric", Color: Green, Includes Penta Bolts

Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.

Also known as: 800246038719, 13241011, OLD13241011, Christy box, handhole, hand hole

Specifications

Color: Green
Depth: 15 in
Height: 24 in
Width: 14 in
Material: Polyethylene
Lid Included: Yes
Color: Green
Height: 24 in
Material: Polyethylene
Depth: 15 in
Width: 14 in
Lid Included: Yes